missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ FH10, FH15 and FH30 Peristaltic Tubing Pumps

Peristaltic pumps - enhanced and versatile performance in an ultra-compact, low-maintenance design

Manufacturer:  Fisher Scientific™ 7777712

 View more versions of this product

Catalog No. 13-310-655


 

Specifications Description & Specifications

Specifications

0° to 40°C
Two-stop tubing links
4.5 in.
IP 22
Green LED, On/Off
1
16.5cm
5.0 lb.
ETL, cETL, CE, RoHS
Yes
Shaft: Stainless steel; Occlusion Bed: Aluminum; Tube retainer: Aluminum; Rotor (plates and rollers): Aluminum/Ertalyte; Mounting plate: Aluminum
Aluminum / Ertalyte
5.3 in.
50/60Hz
2 bar
UL, cUL (Power Supply) CE, RoHS, ISO9001:2008
90 - 260 VAC, 1.0 A max.
13.6cm
Fixed
Compact FH15 Pump with Enclosure
0.8 to 14mL/min. per channel
20 to 100rpm
2
6.5 in.
32° to 104°F
Uses size 13 and 14 tubing links
3
11.4cm
6.5 x 5.3 x 4.5 in. (16.5 x 13.6 x 11.4cm)
Painted steel
IP22
Start / Stop
±5%
2.2kg