Please login to your online account to display your discounted pricing

Fisher Scientific™ FH10, FH15 and FH30 Peristaltic Tubing Pumps


Peristaltic pumps - enhanced and versatile performance in an ultra-compact, low-maintenance design

Manufacturer: fisher scientific™  7777710

 View more versions of this product

Catalog No. 13-310-654

  • / Each
 

Description & Specifications

Specifications

Speed 20 to 100rpm
Enclosure Rating (Nema / IP) IP22
Display Green LED, On/Off
Reversible Yes
Voltage 90 - 260 VAC, 1.0 A max.
Hertz 50/60Hz
Housing Material Painted steel
Flow Rate 0.8 to 105mL/min.
Agency Approvals ETL, cETL, CE, RoHS
Height (English) 4.5 in.
Height (Metric) 11.4cm
Length (English) 6.5 in.
Length (Metric) 16.5cm
Width (English) 5.3 in.
Width (Metric) 13.6cm
Shipping Weight (English) 5.0 lb.
Shipping Weight (Metric) 2.2kg
Max. Pressure 2 bar
Construction Material Shaft: Stainless steel; Occlusion Bed: Aluminum; Tube retainer: Aluminum; Rotor (plates and rollers): Aluminum/Ertalyte; Mounting plate: Aluminum
Temperature Range (English) 32° to 104°F
Description Compact FH15 Pump with Enclosure
External Control-Input Start / Stop
Temperature Range (Metric) 0° to 40°C
IP Rating IP 22
No. of Heads Accepted 1
No. of Rollers 3
Tube Type Uses size 13, 14, 16 and 25 tubing links
Speed Control ±5%
Tubing Type Two-stop tubing links
Certifications/Compliance UL, cUL (Power Supply) CE, RoHS, ISO9001:2008
Channels 1
Rotor Material Aluminum / Ertalyte
Retention Fixed
Dimensions (L x W x H) 6.5 x 5.3 x 4.5 in. (16.5 x 13.6 x 11.4cm)