Please login to your online account to display your discounted pricing

Fisher Scientific™ FH10, FH15 and FH30 Peristaltic Tubing Pumps


Peristaltic pumps - enhanced and versatile performance in an ultra-compact, low-maintenance design

Manufacturer: fisher scientific™  7777704

 View more versions of this product

Catalog No. 13-310-653

  • / Each
 

Description & Specifications

Specifications

Speed 300rpm
Enclosure Rating (Nema / IP) IP22
Display Green LED, On/Off
Hertz 50/60Hz
Housing Material Powder-Coated steel
Flow Rate 0.48 to 2.9mL/min.
Agency Approvals ETL, cETL, CE, RoHS
Height (English) 4.5 in.
Height (Metric) 11.4cm
Length (English) 6.5 in.
Length (Metric) 16.5cm
Width (English) 5.3 in.
Width (Metric) 13.6cm
Max. Pressure 2 bar
Description FH10 Peristaltic Pump System
External Control-Input Start / Stop
No. of Heads Accepted 1
Tube Type Uses microbore auto-analysis tubing size 0.19mm to 2.79mm I.D.
Certifications/Compliance UL, cUL (Power Supply) CE, RoHS, ISO9001:2008
Channels 1
Dimensions (L x W x H) 6.5 x 5.3 x 4.5 in. (16.5 x 13.6 x 11.4cm)