Please login to your online account to display your discounted pricing

Falcon™ Tissue Culture Treated Flasks


Manufactured from optically clear virgin polystyrene for easy viewing of sample or cells. Corning™ Falcon™ Tissue Culture Treated Flasks features vacuum-gas plasma tissue culture treatment to ensure consistent growth surface.

Manufacturer: corning life sciences  C353082

 View more versions of this product

Catalog No. 08-772-19

  • / Case of 200 Each
 

Description & Specifications

Specifications

Capacity 2.36 oz., 70mL
Neck Style Canted
Culture Area 25cm2
Closure Type Plug-seal
Surface Coating Tissue culture treated
Material Polystyrene
For Use With (Application) For enhanced cell attachment and growth
Shape Rectangular
Sterile Yes
Capacity (English) 2.36 oz.
Capacity (Metric) 70mL
Closure Material Polyethylene

 

  • Nonpyrogenic; Sterile
  • Manufactured under a registered ISO 9002 quality system
  • 100% leak testing of injection-molded flasks
  • Volumetric graduation accuracy (±5% of volume) Stringent requirements for flatness of optical growth surface
  • Canted-neck 150cm2 flasks which are low-profile for stacking and efficient use in incubator; include locking caps and graduations
  • Straight-neck 175cm2 flasks have frosted writing area
  • 225cm2 flasks with locking caps, frosted writing area, vertical graduations, 100mL maximum horizontal working volume line and a skirted, canted neck for extra stability
  • 300cm2 flasks, manufactured in an ISO Class 8 cleanroom with blow-molded design, printed graduations, straight neck, and white marking area
Cap Types
  • Two-position plug-seal caps for use in open or closed incubation Vented caps incorporate a 0.2μm membrane for consistent gas exchange and reduced contamination Rigid phenolic (lined) caps twist on and provide the most reliable liquid/gastight sealing
  • Patented locking incubation position, found on the 150cm2 and 225cm2 flasks, prevents caps from falling off or closing while in the open position