missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Falcon™ Tissue Culture Treated Flasks

Manufactured from optically clear virgin polystyrene for easy viewing of sample or cells. Falcon™ Tissue Culture Treated Flasks features vacuum-gas plasma tissue culture treatment to ensure consistent growth surface.

Supplier:  Falcon™ 353110

 View more versions of this product

Catalog No. 10-126-11



Description

Description

  • Secure stacking provides stability from accidental tips or spills
  • Nonpyrogenic tested to less than 0.1 EU/ mL
  • Volumetric graduations and writing patch
  • Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange
  • Growth area and volume are nominal
Specifications

Specifications

8.45 oz.
250 mL
For enhanced cell attachment and growth
100/Cs.
Rectangular
Sterile
Vented
Polyethylene
Polystyrene
Straight
5/Pk.
TC-Treated
Rectangular
75 cm2
SDS
Documents

Documents

Promotions

Promotions

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.