missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Falcon™ Serological Pipets, Bulk Pack

Color-coded pipets facilitate correct size selection. Corning™ Falcon™ Serological Pipets are ideal for tissue culture or any nontoxic solution.

Manufacturer:  Corning™ C357506

 View more versions of this product

Catalog No. 13-675-10AA



Description

Description

 

  • Gamma-irradiated, nonpyrogenic, made of clear polystyrene for optical clarity
  • Feature exceptionally crisp, dark, easy-to-read printing with both reverse (except on 1mL) and negative graduations
  • Exclusive graduation alignment mark allows graduations to be brought into line of sight before complete removal of the wrapper
  • Inside surface discourages formation of meniscus, thereby reducing reading errors
  • Total delivery accuracy of pipets, ±3%, with a 1.5% coefficient of variation
  • Negative graduations allow for extra capacity
  • Polyester fiber plug helps prevent overfill

 

Specifications

Specifications

±3%
Yellow
For tissue culture usage or any non toxic solution
0.4mL
Standard
PS (Polystyrene)
1.5%
Yes
Yes
Bulk
1mL
Documents
Accessories