missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Falcon™ Round-Bottom Polystyrene Tubes

Constructed of optically clear polystyrene for easy viewing of sample. Corning™ Falcon™ Round-Bottom Polystyrene Tubes are widely used and referenced in laboratory protocols.

Manufacturer:  Corning Life Sciences C352045

 View more versions of this product

Catalog No. 14-959-40B



Description

Description

  • Individual packages use medical-style packaging materials and allow aseptic access Widely referenced in published laboratory procedures and protocols (e.g., Molecular Cloning, 2nd ed., T. Maniatis et al.)
  • Available with heavyweight, durable, dual-position snap cap for easy handling; with screw cap or without cap
  • All sizes supplied sterile; 12 × 75mm size without cap also available nonsterile

Specifications

Specifications

Black
1400 x G
Yes
Individually wrapped, 500/Cs.
19mL
150mm
Test Tube
Sterile
Clear
16mm
Screw cap
19mL
Screw
Polystyrene
Round Bottom
Documents