missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Falcon™ Round-Bottom Polypropylene Tubes

Manufactured from polypropylene for excellent chemical and thermal resistance. Corning™ Falcon™Round-Bottom Polypropylene Tubes are tested to withstand 3000 x g centrifugation.

Manufacturer:  Corning Life Sciences C352053

 View more versions of this product

Catalog No. 14-959-12B



Description

Description

  • All 17 × 100mm polypropylene tubes have printed graduations from 0.5 to 14mL in 0.5mL increments
  • Include solvent-resistant white writing patch Widely referenced in published laboratory procedures and protocols (e.g., Molecular Cloning, 2nd ed., T. Maniatis et al.)
  • Available with heavyweight, durable, dual-position snap cap for easy handling; with screw cap or without cap
  • All sizes supplied sterile; 12 × 75mm size without cap also available nonsterile Individual packages use medical-style packaging materials and allow aseptic access

Specifications

Specifications

Clear
12mm
5mL
Without Cap
Polypropylene (PP)
Round Bottom
3000 x G
Yes
5mL
75mm
Test Tube
Sterile
Documents