Please login to your online account to display your discounted pricing

Falcon™ HTS Multiwell Insert System


Save time and labor in HTS protocols—grow, handle, and analyze 24 samples simultaneously. Corning™ Falcon™ HTS Multiwell Insert System features a generous, automation-compatible sampling port which allows sampling above and below membranes.

Manufacturer: corning incorporated  C351181

 View more versions of this product

 Alert

In October 2012, Corning acquired the majority of the Becton Dickinson Discovery Labware business. In 2015, the integration of the Biologics portion of the Discovery Labware brands (including Matrigel™, BioCoat™, FluoroBlok™ and PureCoat™) into their growing family of Corning Life Sciences brands will be complete. You will notice changes on their product and packaging artwork, but the products themselves and the catalog numbers will remain the same.

Catalog No. 08-776

  • / Case of 5 Each
 

Description & Specifications

Specifications

Lid Yes
For Use With (Application) Excellent for differentiation, toxicology, migration and invasion studies
Format 24-well
Sterile Yes
Quantity 5/Cs.
Membrane Polyethylene Terephthalate
Pore Size 1μm
Includes 24-well insert plate, single well feeder tray and lid
Material Polystyrene
No. of Wells 24
Type HTS Multiwell Insert System
Color Transparent
Culture Area 0.3cm2
Closure Yes

 

  • Available in 1, 3, and 8μm pore sizes
  • Insert tray is removable from the feeder tray by most robotic arms—reducing the risk of contamination
  • 24-well insert tray distributes media uniformly to each well

 

Additional feeder trays available