Please login to your online account to display your discounted pricing

Corning™ Falcon™ Easy-Grip Tissue Culture Dishes


Features flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells. Corning™ Falcon™ Easy-Grip Tissue Culture Dishes are uniquely designed to simplify lifting one dish or a small stack of dishes.

Manufacturer: corning™  C353001

 View more versions of this product

Catalog No. 08-772A

  • / Case of 500 Each
 

Description & Specifications

Specifications

Volume (Metric) Working 2.5 to 3mL
Culture Area 9.6cm2
Sterile Yes
Material Polystyrene
Diameter (Metric) 35mm

  • Uniform surface chemistry created by vacuum-gas plasma treatment promotes cell attachment
  • Improved handling of small dishes with the unique Easy-Grip design
  • Nonpyrogenic
  • Sterilized by gamma irradiation
  • Packaged in peel-open, medical-style bags
  • Crystal-grade virgin polystyrene