missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Falcon™ Disposable Polystyrene Serological Pipets, Sterile

Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Disposable Polystyrene Serological Pipets are individually wrapped.

Supplier:  Falcon™ 357551

 View more versions of this product

Catalog No. 13-675-20



Description

Description

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Specifications

Specifications

±3%
Non-pyrogenic, ISO 9001: 2000, FDA, 820 CFR
Polystyrene
Yes
3 mL
Standard
Individually Wrapped, Paper-Plastic
10 mL
Single-use
Yes
1.5%
For tissue culture usage or any non toxic solution
0.1 mL
200/Cs.
±2%
Red
Serological Pipet
SDS
Documents

Documents

Promotions

Promotions