Please login to your online account to display your discounted pricing

Falcon™ Chambered Cell Culture Slides


Packaged in disposable incubation trays. Corning™ Falcon™ Chambered Cell Culture Slides are ideal for in situ DNA amplification/hybridization, tissue and tumor typing/pathology, or any study requiring a small, accessible culture area.

Manufacturer: corning life sciences  C354104

 View more versions of this product

Catalog No. 08-774-209

  • / Case of 96 Each
 

Description & Specifications

Specifications

Volume (Metric) Working 1 to 1.5mL
Wells 4
For Use With (Application) In situ DNA amplification or hybridization, tissue and tumor typing or pathology, or any study requiring a small, accessible culture area
Includes Handled polystyrene lid, safety removal tool
Culture Area 1.7cm2
No. per Pack 96/Cs.
Product Type Cell Culture Slide
Sterile Yes

 

  • Simplify analysis: culture, fix, stain and  examine your samples under a microscope without cell transfer
  • Polystyrene chamber affixed to a specially cleaned and triple-rinsed glass microscope slide (25 × 75mm)
  • Safety Removal Tool separates wells from slide; gasket remains with plastic vessel, prevents cross-contamination and doesn't interfere with further processing
  • Sterile
  • Culture up to 8 different conditions on a single glass microscope slide
  • Numeric labeling; 4-well, and 8-well formats available