Please login to your online account to display your discounted pricing

Corning™ Falcon™ Cell Scrapers


Designed to provide maximum accessibility to growth surfaces. Corning™ Falcon™ Cell Scrapers provide superior scraping ability with dishes, plates, and flasks.

Manufacturer: corning™  C353087

 View more versions of this product

Catalog No. 08-771-1C

  • / Case of 100 Each
 

Description & Specifications

Specifications

Sterile Yes
Includes Compliant TPE blade and rigid, cross-ribbed polystyrene handle
Length (Metric) Blade 3cm
Product Type Cell Scraper
For Use With For a variety of cell culture vessels, increased efficiency in culture dishes and 75cm2 flasks
Length (English) Blade 1.18 in.
Length (English) Handle 16.5 in.
Length (Metric) Handle 40cm

 

  • Suitable for use with a variety of culture vessels
  • Highly compliant thermoplastic elastomer (TPE) blade pivots to provide multiple angles to remove cells from entire growth surface
  • Cross-ribbed polystyrene handle provides greater rigidity for better control when scraping cells
  • Flexible joint between blade and handle improves ease of access into neck of flask or roller bottle
  • Available in four sizes; to accommodate multiple laboratory needs
  • Pre-sterilized and individually wrapped in peel-open, medical-style packaging