Please login to your online account to display your discounted pricing

Falcon™ Cell Culture Inserts: For Use With 6-Well Plates


Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types

Manufacturer: corning life sciences  C353090

 View more versions of this product

Catalog No. 08-771

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Pore Density 1.6 x 106
Pore Size 0.4μm
Type Transparent Membrane
Diameter (Metric) Filter 23.1mm
Culture Area 4.2cm2
For Use With (Equipment) 6 Well Plate
Material PET
Sterile Yes