Please login to your online account to display your discounted pricing

Falcon™ Cell Culture Inserts: For Use With 12-Well Plates


Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types

Manufacturer: corning life sciences  C353182

 View more versions of this product

Catalog No. 08-771-12

  • / Case of 48 Each
 

Description & Specifications

Specifications

Culture Area 0.9cm2
Diameter (Metric) Filter 10.5mm
For Use With (Equipment) 12 Well Plate
Material PET
Pore Size 8μm
Type Translucent Membranes
Sterile Yes