Please login to your online account to display your discounted pricing

Corning™ Falcon™ Bacteriological Petri Dishes with Lid


Manufactured from crystal-grade polystyrene for optical clarity. Corning™ Falcon™ Bacteriological Petri Dishes are not tissue culture treated for cell attachment for applications where cell attachment is not desired. The surface is hydrophobic.

Manufacturer: corning™  C351029

 View more versions of this product

Catalog No. 08-757-100D

  • / Case of 500 Each
 

Description & Specifications

Specifications

Culture Area 56.5cm2
Sterile Yes
Material Polystyrene (PS)
Disposable Yes
Diameter (English) 3.93 in.
Diameter (Metric) 100mm
Height (English) 0.59 in.
Height (Metric) 15mm

  • Flat, distortion free optics
  • Vented lids designed for optimal gas exchange
  • Stacking rings allow for easier stacking and handling.
  • Frosted rim improves the handling of the dish (feature facilitates the ability to pick up the dish without accidentally removing the lid to guarantee aseptic manipulation)
  • Non-pyrogenic
  • Packaged in peel-open medical-style bags
  • Durable construction for stable dish manipulation

Accessories

Accessories for Catalog Number: 08757100D

Item Mfr. No. Item Description Price Per Unit Quantity