Please login to your online account to display your discounted pricing

Corning™ Falcon™ Bacteriological Petri Dishes with Lid


Manufactured from crystal-grade polystyrene for optical clarity. Corning™ Falcon™ Bacteriological Petri Dishes are not tissue culture treated for cell attachment for applications where cell attachment is not desired. The surface is hydrophobic.

Manufacturer: corning™  C351008

 View more versions of this product

Catalog No. 08-757-100A

  • / Case of 500 Each
 

Description & Specifications

Specifications

Sterile Yes
Diameter (Metric) 35 mm
Height (Metric) 10 mm
Culture Area 11.78 cm²
Material Polystyrene
Disposable Yes

  • Flat, distortion free optics
  • Vented lids designed for optimal gas exchange
  • Stacking rings allow for easier stacking and handling.
  • Frosted rim improves the handling of the dish (feature facilitates the ability to pick up the dish without accidentally removing the lid to guarantee aseptic manipulation)
  • Non-pyrogenic
  • Packaged in peel-open medical-style bags
  • Durable construction for stable dish manipulation

Accessories

Accessories for Catalog Number: 08757100A

Item Mfr. No. Item Description Price Per Unit Quantity  
08-100-12
Fisherbrand™ Cell Spreaders
fisherbrand™
0810012
Nonbreakable and reusable polypropylene spreaders available in two sizes: 30 and 60mm bar widths Pack of 25 Each for $12.29
Case of 4 Pack for $49.16