missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Splash Shield™ Full Face Shield
Long, full face shield for healthcare personnel.
Manufacturer: Splash Shield™ 4505
Description
- Lightweight with SOFT STRAP head band
- 33.02cm (13 in.) impenetrable foam barrier
- Optically clear, anti-fog and latex free
- Disposable
- Length: 19.05cm (7.5 in.)
Specifications
For healthcare personnel | |
19.05 cm | |
Clear | |
Latex-Free, Anti-fog |
7.5 in. | |
Yes | |
Anti-fog | |
Full Face Shield |