missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Fabulous Fabricator Welding Gloves
Fabulous Fabricator Welding have full-grain cowhide leather palm and index finger, cotton fleece lined palm, split cowhide back, gunn cut design with wing thumb, pulse protector reinforcement and gauntlet style cuff.
Supplier: Watson Gloves 2757X
Description
- Full-grain cowhide leather palm and index finger
- Cotton fleece lined palm
- Split cowhide back
- Gunn cut design with wing thumb
- Stitched with Aramid Fiber thread
- Pulse protector reinforcement
- Gauntlet style cuff
Specifications
| Split Cowhide Leather | |
| Leather Gore | |
| Premium | |
| Cowhide Leather | |
| X-Large | |
| 140°C | |
| Gauntlet | |
| Heat Wave | |
| 9.5 in. |
| ANSI Heat 2 | |
| Gray, White, Black | |
| Ambidextrous | |
| Welding Gloves | |
| Gunn | |
| Welding | |
| Full Grain Cowhide Leather | |
| 0°C | |
| 23 cm |