Please login to your online account to display your discounted pricing

United Extension Support Rings


Zinc-plated steel extension rings.

Manufacturer: fisher science education  SRSE03

 View more versions of this product

Catalog No. S99428

  • / Each
 

Description & Specifications

Specifications

Product Type Extension Support Ring
Diameter (English) Rod 0.31 in.
Diameter (Metric) Outer 7.6cm
Diameter (Metric) Rod 0.8cm
Length (Metric) 30.5cm
Diameter (English) Outer 3 in.
Length (English) 12 in.
Material Zinc Plated Steel
Packaging Quantity Each