Please login to your online account to display your discounted pricing

Extension Clamps


Allow for variable distance between the object and support rod.

Manufacturer: fisher science education  8002

 View more versions of this product

Catalog No. S49020

  • / Each
 

Description & Specifications

Specifications

Product Type Extension Clamp
Size Large
Length (English) 10 in.
Material Steel, Plastisol
Length (Metric) 25.4cm