Please login to your online account to display your discounted pricing

Thermo Scientific™ Explosion-Proof Safe-T S10 Stirrer

Stir viscous solutions and suspensions with the Thermo Scientific™ Explosion-Proof Safe-T S10 Stirrer, designed with a large, ceramic top plate.

$5,512.22 - $5,512.22

Specifications

Certifications/Compliance Meets IEC1010 laboratory standards. UL listed. Safe for Class 1, Group C and D flammable gases or solvent vapors that can produce explosive or ignitable mixtures.
Dimensions (L x W x H) 12.8 x 11.1 x 7.9 in. (32.4 x 28.3 x 20cm)
Height (English) 7.9 in.
Height (Metric) 20cm
Length (English) 12.8 in.
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Voltage Price Quantity    

115062Q

 
thermo scientific™
S108525
120V Each for $5,512.22
Description & Specifications

Specifications

Certifications/Compliance Meets IEC1010 laboratory standards. UL listed. Safe for Class 1, Group C and D flammable gases or solvent vapors that can produce explosive or ignitable mixtures.
Dimensions (L x W x H) 12.8 x 11.1 x 7.9 in. (32.4 x 28.3 x 20cm)
Height (English) 7.9 in.
Height (Metric) 20cm
Length (English) 12.8 in.
Length (Metric) 32.4cm
Speed 60 to 1,200rpm
Wattage 70w
Width (English) 11.1 in.
Width (Metric) 28.3cm
Hertz 50/60Hz
Shipping Weight (English) 30 lb.
Shipping Weight (Metric) 13.6kg

Stir viscous solutions and suspensions with the Thermo Scientific™ Explosion-Proof Safe-T S10 Stirrer, designed with a large, ceramic top plate.

Features:

  • Stirring speeds range from 60 to 1200rpm with precise, electronic control within ±3rpm
  • Used to stir oils with a viscosity of 1200cp at 400rpm (at 21.5°C)
  • Ceramic top plate surface of 10 x 10″ (25.4 x 25.4cm) allows maximum sample capacity
  • Accommodates vessels with a capacity of 1.58 gal. (6L)
  • Sturdy construction to handle a maximum load of 25 lb. (11.3kg) on the top plate
  • Corrosion-resistant, stainless-steel case for easy cleaning and maintenance
  • Stirrer is designed for sparkless, hardwired connection; 18″ (45.7cm) lead wire and conduit attachment are provided

Includes:

PTFE stirbar

Recommended for:

  • Organic reactions (stirring flammable Class I, Group C and D solvents)
  • Quality control, such as testing homogeneity or miscibility of oils, lacquers and polymers