Please login to your online account to display your discounted pricing

Exploring Life Poster Set


Vibrant posters feature highly detailed illustrations and photographs.

Manufacturer: fisher science education  AZ-35-1046

 View more versions of this product

Catalog No. S66678

  • / Each
 

Description & Specifications

Specifications

Product Type Exploring Life Poster Set
Width (Metric) 58.42cm
Height (Metric) 88.9cm
For Use With (Application) Highly detailed illustrations and photographs
Height (English) 35 in.
Includes 7 Informative posters like exploring with a microscope, visualizing cells, visualizing mitosis, living sands, Human genetic disorders, visualizing Blood, systems of the Human body
Material Laminated
Width (English) 23 in.
Classification Science