Please login to your online account to display your discounted pricing

Exploring Life Poster Set

Vibrant posters feature highly detailed illustrations and photographs.

$99.25 - $148.50

Specifications

Classification Science
For Use With (Application) Highly detailed illustrations and photographs
Height (English) 35 in.
Height (Metric) 88.9cm
Includes 7 Informative posters like exploring with a microscope, visualizing cells, visualizing mitosis, living sands, Human genetic disorders, visualizing Blood, systems of the Human body
View More Specs
Products
Catalog Number Mfr. No. Material Price Quantity    

S66677

 
fisher science education
AZ-35-1045
Paper Each for $99.25

S66678

 
fisher science education
AZ-35-1046
Laminated Each for $148.50
Description & Specifications

Specifications

Classification Science
For Use With (Application) Highly detailed illustrations and photographs
Height (English) 35 in.
Height (Metric) 88.9cm
Includes 7 Informative posters like exploring with a microscope, visualizing cells, visualizing mitosis, living sands, Human genetic disorders, visualizing Blood, systems of the Human body
Width (English) 23 in.
Width (Metric) 58.42cm

  • Explores several life science topics
  • Dimensions: 23 × 35 in. (58.4 × 88.9cm)

Set includes seven informative posters:

  • Exploring with a microscope
  • Visualizing cells
  • Visualizing mitosis
  • Living sands
  • Human genetic disorders
  • Visualizing blood
  • Systems of the human body