Please login to your online account to display your discounted pricing

Exploring with a Microscope Poster


Graphic overview of the workings of a microscope.

Manufacturer: fisher science education  AZ351005

 View more versions of this product

Catalog No. S32592

  • / Each
 

Description & Specifications

Specifications

Product Type Poster
Height (Metric) 88.9cm
Includes Magnification, dark field v/s bright field microscopy and slide-making techniques as well as other techniques using a microscope
Packaging Quantity Each
Format Paper poster
For Use With (Application) Detailed illustrations of the microscope and its functional characteristics
Classification Science
Width (English) 23 in.
Height (English) 35 in.
Width (Metric) 58.42cm