Please login to your online account to display your discounted pricing

Exploring with a Microscope Poster


Graphic overview of the workings of a microscope.

Manufacturer: fisher science education  AZ351006

 View more versions of this product

Catalog No. S32592L

  • / Each
 

Description & Specifications

Specifications

Product Type Laminated
Height (Metric) 88.9cm
Height (English) 35 in.
For Use With (Application) Detailed illustrations of the microscope and its functional characteristics
Includes Magnification, dark field v/s bright field microscopy and slide-making techniques as well as other techniques using a microscope
Packaging Quantity Each
Format Laminated poster
Width (Metric) 58.42cm
Classification Science
Width (English) 23 in.