Please login to your online account to display your discounted pricing

OHAUS™ BALANCE 35KG X 0.1G PROMO

Explorer high capacity provides unmatched functionality in a line of high-performance balance. OHAUS Explorer Precision High Capacity Balances comes with superior protection in rugged or unstable environments and a die-cast metal base with IP54 base protection. Note: Promo offer expires Sept. 30, 2016.

$4,741.75 - $6,774.82

Specifications

Type High capacity precision balance
Amperage 0.63A
Automation Interface Touch screen
Depth (English) 17.44 in.
Depth (Metric) 44.3cm
View More Specs
Includes:  AutoCal™ internal calibration, terminal, weighting base, 90mm weighting platform, wind ring, draft shield assembly, power adapter, power cord, use cover, USB software (on CD), instruction manual (on CD), quick start guide (on CD)
Products
Catalog Number Mfr. No. Capacity (English) Certifications/Compliance Sample Size Model Price Quantity    

02112245PM

 
ohaus™
30057099PM
Each for $4,741.75

02112246PM

 
ohaus™
30057100PM
Each for $5,758.30

02112250PM

 
ohaus™
30057101PM
Each for $6,774.82
Description & Specifications

Specifications

Type High capacity precision balance
Amperage 0.63A
Automation Interface Touch screen
Depth (English) 17.44 in.
Depth (Metric) 44.3cm
Connection Type USB, RS232, an optional ethernet or 2nd RS232, with GLP/GMP data output
Height (English) 4.72 in.
Height (Metric) 12cm
Linearity ±0.2g
Readability 0.1g
Repeatability <±0.1g
Width (English) 14.84 in.
Width (Metric) 37.7cm
Display Type Color Graphic Display
Electrical Requirements 100/240V 47/63Hz
Format Gram, milligram, kilogram, carat, ounce, troy ounce, pound, pennyweight, grain, Newton, momme, mesghal, Hong Kong tael, Singapore tael, Taiwan tael, Tical, Tola, Baht, custom unit 1, custom unit 2, custom unit 3
Hertz 47/63Hz
Includes AutoCal™ internal calibration, terminal, weighting base, 90mm weighting platform, wind ring, draft shield assembly, power adapter, power cord, use cover, USB software (on CD), instruction manual (on CD), quick start guide (on CD)
Material Die-cast, Stainless Steel
Sensitivity Drift 3ppm/°C
Stabilization Time ≤1 sec.
Temperature Range (English) 50° to 86°F
Temperature Range (Metric) 10° to 30°C
Voltage 100/240V
Wattage 15w
Weight (English) 22 lb.
Weight (Metric) 10kg

  • AutoCal™, 1 second stabilization time, 2 touchless sensors, 5.7 inch full color touch screen
  • Optional 10 hours rechargeable battery, optional rolling feet provide assistance in easily moving the balance
  • QWERTY keyboard and numeric keypad to quickly input GLP and GMP data and other application data
  • Easy access communication ports including standard USB and RS232 and an optional third port of either RS232 or Ethernet
  • GLP/GMP data output with real time clock
  • Data transfer function
  • Die-casting housing, stainless steel pan, replaceable in-use cover, IP54 base protection
  • AutoCal™ fully-automatic internal calibration system, 1 second stabilization time, two touchless sensors, integral weigh below hook, 2-D protection, optional 10 hours rechargeable battery, optional adjustable rolling feet, up to 13 operating languages, NTEP and OIML models available

Applications
Weighing, Percent Weighing, Parts Counting, Check Weighing, Dynamic/Animal Weighing, Filling, Totalization, Formulation, Differential Weighing,Density Determination, Peak Hold, Ingredient Costing, SQC