Please login to your online account to display your discounted pricing

OHAUS™ Explorer™ Analytical and Precision Balances: PROMO

The Explorer risen to the next level of ingenuity; expanding on its modern features and design to offer unmatched functionality. Note: Promo offer expires Sept. 30, 2016.

Manufacturer: ohaus™  30061998PM

 View all options for this product

Catalog No. 02112237PM


Description & Specifications


Capacity (Metric) 220g
Diameter (Metric) Outer Pan 9cm
Type Analytical/Precision Balance (NTEP Model)
Amperage 0.6A
Automation Interface Touch screen
Certifications/Compliance NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, UL, IEC 61326-1, EN 61326-1:2006 (Class B), C Tick, FCC, ICES-003, RoHS, WEEE, OIML E2 or ASTM CL 1
Depth (English) 15.5 in.
Depth (Metric) 39.3cm
Connection Type RS232, USB, Optional Ethernet or 2nd RS232
Depth (Metric) Pan Not Applicable
Height (English) 13.8 in.
Height (Metric) 35cm
Linearity <±0.0002g
Model EX224N/AD
Readability 0.0001g
Repeatability <±0.0001g
Width (English) 9.1 in.
Width (Metric) 23cm
Display Type Color Graphic Display
Hertz 50/60Hz
Includes Automatic draft shield 3 door and NTEP certification, AutoCal™ internal calibration, terminal, weighting base, 90mm weighting platform, wind ring, power adapter, power cord, use cover, USB software (on CD), instruction manual (on CD), quick star
Material ABS Plastic, Stainless Steel, Glass
Sensitivity Drift 1.5ppm/°C
Stabilization Time ≤2 sec.
Temperature Range (English) 50° to 86°F
Temperature Range (Metric) 10° to 30°C
Voltage 100/240V
Weight (English) 15.2 lb.
Weight (Metric) 6.9kg
Width (Metric) Pan Not Applicable
Electrical Requirements 100/240V 50/60Hz
Format Gram, milligram, kilogram, carat, ounce, troy ounce, pound, pennyweight, grain, Newton, momme, mesghal, Hong Kong tael, Singapore tael, Taiwan tael, Tical, Tola, Baht, custom unit 1, custom unit 2, custom unit 3
Sample Size 120g

  • Large color touch-screen display
  • Icon-driven application software that features 14 unique application modes
  • 3 level adjustable angle display
  • Newly optimized linearity and repeatability specifications
  • Enhanced vibration filtering for better balance stability
  • All models come standard with AutoCal™ automatic internal calibration
  • 3 x 3 filtering setup ensures fast and stable weighing results
  • The base and display separate for maximum flexibility in anywork area
  • Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open
  • Hands-free entry is available with optional automated side doors
  • Easy access communication ports (USB, RS232) plus 3rd communication port slot (Ethernet or 2nd RS232)
  • GLP and GMP including date and time, Direct Data Transfer
  • Metal base, ABS top housing, stainless steel pan, glass draftshield with flip-top door, replaceable in-use cover
  • 3-door draftshield with removable panels on 0.1mg and 1 mg models with draftshield light
  • Modular display design with adjustable angle (attach to base, wall or optional tower)
  • AutoCal automatic internal calibration
  • Level assist feature with illuminated level indicator
  • Selectable environmental and auto-print settings
  • Integral weigh belowhook
  • Protective in-use cover
  • Software lock switch
  • High resolution 14.5cm (diagonal) full colour VGA touch display including QWERTY and numeric key pads plus weighing capacity indication
Weighing (17 units + custom units), parts counting, percent weighing, animal/dynamic weighing, checkweighing, filling,totalization, formulation, differential weighing, density determination, peak hold, ingredient costing, pipette adjustment, gross/net/tare weighing

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.