Please login to your online account to display your discounted pricing

OHAUS™ EXPLORER BALANCE PROMO

Delivers accurate results within seconds, improving operator efficiency, productivity and throughput. OHAUS Explorer Analytical and Precision Balances feature a color touch display that can be separated from the weighing base. Note: Promo offer expires Sept. 30, 2016.

$4,451.32 - $7,210.49

Specifications

Type Precision balance
Amperage 0.6A
Automation Interface Touch screen
Depth (English) 10.2 in.
Depth (Metric) 26cm
View More Specs
Includes:  AC adapter, user manual, AutoCal™ fully-automatic internal calibration, Glass draft shield with flip-top door
Products
Catalog Number Mfr. No. Capacity (Metric) Sample Size Model Readability Price Quantity    

01919242PM

 
ohaus™
83021352PM
1100g 1kg EX1103N 0.001g Each for $6,048.74

01919241PM

 
ohaus™
83021344PM
420g 400g EX423N 0.001g Each for $4,451.32

01919244PM

 
ohaus™
83021364PM
10,200g 10kg EX10202N 0.01g Each for $6,048.74

01919239PM

 
ohaus™
83021334PM
220g 200g EX224N 0.0001g Each for $6,193.95

01919243PM

 
ohaus™
83021359PM
4200g 4kg EX4202N 0.01g Each for $4,669.14

01919240PM

 
ohaus™
83021337PM
320g 300g EX324 0.0001g Each for $7,210.49

01919245PM

 
ohaus™
83021367PM
10,200g 10kg EX10201N 0.1g Each for $4,741.75
Description & Specifications

Specifications

Type Precision balance
Amperage 0.6A
Automation Interface Touch screen
Depth (English) 10.2 in.
Depth (Metric) 26cm
Connection Type Bi-directional RS232, USB
Width (English) 9.1 in.
Width (Metric) 23cm
Display Type Color Graphic Display
Electrical Requirements 100/240V 50/60Hz
Format Gram, milligram, kilogram, carat, ounce, troy ounce, pound, pennyweight, grain, Newton, momme, mesghal, Hong Kong tael, Singapore tael, Taiwan tael, Tical, Tola, Baht, custom unit 1, custom unit 2, custom unit 3
Hertz 50/60Hz
Includes AC adapter, user manual, AutoCal™ fully-automatic internal calibration, Glass draft shield with flip-top door
Material ABS Plastic, Stainless Steel, Glass
Temperature Range (Metric) 10° to 30°C
Temperature Range (English) 50° to 86°F
Voltage 100/240V

  • Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
  • QWERTY keyboard and numeric keypad
  • Integral weigh below hook for below balance weighing application
  • Removable stainless-steel weighing platform, stability indicator, overload and underload indicators
  • Metal base, ABS top housing, stainless-steel pan, glass draftshield with flip-top door, replaceable in-use cover
  • Standard USB and R-S232 communication ports and an optional third port of either RS-232 or ethernet
  • GLP/GMP data ouput with real time clock
  • Data transfer function
  • AutoCal fully-automatic internal calibration system
  • Fast stabilization time

NTEP and OIML models available

† Comes with circular pan. This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.