missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ EXPERT™ Universal Fit Pipette Filter Tips
EXPERT™ Universal Fit Pipette Filter Tips feature patented, low-retention polymer that creates a hydrophobic surface to minimize sample binding while dispensing.
Supplier: Gilson™ F1732031
Description
- Clear packaging allows easy identification of tips
- Color-coded tip packaging for volume color matching to pipettes
- Graduations tips enable quick-checks when aspirating samples
- Economical and easy-to-use
- Manufactured in sterile, clean-room environment
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens
Specifications
Sterilized filter tips | |
Filtered | |
Clear | |
EFL10ST | |
4.534 cm | |
Rack of 960 | |
Filter Tips | |
Single-use | |
EXPERT | |
Certified Quality |
0.1 to 10 μL | |
Sterile | |
Autoclavable | |
1.8 in. | |
Rack | |
960 Pk. | |
Red | |
Yes | |
Polypropylene | |
2, 5, 10μL |