missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Wafer-Handling Tweezers for 5in. Wafers
Resistant to many acids because of high concentration of molybdenum
Supplier: Excelta™ 591BSAPI
Description
Resistant to many acids because of high concentration of molybdenum
- Stainless-steel anti-magnetic
- Overall Length: 5 in. (12.7cm)
Specifications
5 Teeth, bent top blade | |
Stainless Steel | |
Tweezers | |
0.157 in. | |
Fine | |
1.62 cm |
5 in. | |
127 mm | |
Each | |
0.398 cm | |
0.638 in. |