missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Wafer-Handling Tweezers for 5in. Wafers
Resistant to many acids because of high concentration of molybdenum
Supplier: Excelta™ 590LSAPI
Description
Resistant to many acids because of high concentration of molybdenum
- Stainless-steel anti-magnetic
- Overall Length: 5 in. (12.7cm)
Specifications
Bent Top Blade with Top Lip | |
Stainless Steel | |
Tweezers | |
0.457 cm | |
0.638 in. | |
Ea. |
5 in. | |
12.7 cm | |
0.18 in. | |
Fine | |
1.62 cm | |
Wafer Handling |