missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Wafer-Handling Tweezers for 4 in. Wafers
These Wafer-Handling Tweezers are resistant to many acids because of high concentration of molybdenum.
Supplier: Excelta™ 491DSAPI
Description
- Stainless-steel anti-magnetic
- Overall Length: 4.875 in. (12.38 cm)
Specifications
4 Teeth Blade with Opening Limit Wire | |
Stainless Steel | |
Tweezers | |
0.157 in. | |
Fine | |
1.084 cm |
4.87 in. | |
124 mm | |
1 Ea. | |
1.084 cm | |
0.427 in. | |
High-precision |