missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Wafer-Handling Tweezers for 3 in. Wafers
Resistant to many acids because of high concentration of molybdenum
Supplier: Excelta™ 390BSAPI
Description
- Stainless-steel anti-magnetic
- Overall Length: 4.75 in. (12cm)
Specifications
Bent Top Blade | |
Stainless Steel | |
Tweezers | |
0.157 in. | |
Fine | |
0.652 cm |
4.75 in. | |
120 mm | |
Each | |
0.398 cm | |
0.257 in. |