missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Excelta™ Style 2 Precision Tweezers

With various precision tips for low magnification work

$16.33 - $146.55

Specifications

Length (English) 4.75 in.
Length (Metric) 120 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) Each
Tip Style Straight Tapered
View More Specs

Products 5
Catalog Number Mfr. No. Material Precision Price Quantity  
Catalog Number Mfr. No. Material Precision Price Quantity  
17456105 View Documents Excelta™
2SA
Stainless Steel High Each for $134.48
 
17467122 View Documents Excelta™
2SAPI
Stainless Steel Fine Each for $61.52
 
17467123 View Documents Excelta™
2SASE
Stainless Steel General Each for $16.33
 
18100810 View Documents Excelta™
2S
Stainless Steel High Each for $146.55
 
18100811 View Documents Excelta™
2SSE
Stainless Steel High Each for $17.36
 
Description

Description

  • Stainless steel
  • Length: 12.1cm (4.75 in.)
  • Straight tapered tip
  • Magnetic and antimagnetic models

Specifications

Specifications

4.75 in.
Tweezers, Electronic
Straight Tapered
0.025 cm
0.81 cm
120 mm
Each
0.01 in.
0.32 in.