missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Excelta™ Excelta™ Style 2 Precision Tweezers

With various precision tips for low magnification work

Manufacturer:  Excelta™ 2SASE

 View more versions of this product

Catalog No. 17467123



Description

Description

  • Stainless steel
  • Length: 12.1cm (4.75 in.)
  • Straight tapered tip
  • Magnetic and antimagnetic models

Specifications

Specifications

Straight Tapered
4.75 in.
120 mm
Each
0.025 cm
0.32 in.
1 Star Quality/Economy
Stainless Steel
Tweezers, Electronic
0.01 in.
General
0.81 cm
Documents