missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Replacement Vacuum Cups
Interchangeable with Pen-Vac Junior, Pen-Vac Standard, Pen-Vac Pro and Handi-Vac models
$9.97 - $10.41
Specifications
Product Type | Vacuum Cup |
---|---|
For Use With (Equipment) | Pen-Vac™ junior, Pen-Vac™ standard, Pen-Vac™ Pro, Pen-Vac™ Handi-Vac |
Material | Buna-N |
Color | Black |
Temperature Range (English) | −5° to +250°F |
Catalog Number | Mfr. No. | Color | Material | Temperature Range (English) | Size | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Temperature Range (English) | Size | Price | Quantity | ||
17467547
|
Excelta™
CB14 |
Black | Buna-N | −5° to +250°F | 0.25 in. (0.63 cm) |
N/A
|
|
||
17467550
|
Excelta™
CB38 |
Black | Buna-N | −5° to +250°F | 0.375 in. (0.95 cm) |
N/A
|
|
||
Description
- Black cups are Buna-N, static-safe and non-marking (Can withstand temperatures up to 121.1°C)
- Red cups are high temperature silicon rubber (Can withstand temperatures up to 250°C)
Specifications
Vacuum Cup | |
Buna-N | |
−5° to +250°F |
Pen-Vac™ junior, Pen-Vac™ standard, Pen-Vac™ Pro, Pen-Vac™ Handi-Vac | |
Black | |
−20° to +121°C |