Please login to your online account to display your discounted pricing

Excelta™ Mixing Spatulas

Multi-use stainless steel tools

$20.12 - $20.12

Specifications

Product Type Spatula, Mixing
For Use With (Application) Mixing and potting purpose
Material Stainless Steel
Precision Fine
View More Specs
Products
Catalog Number Mfr. No. Length (Metric) Blade Width (Metric) Blade Price Quantity    

17456001

 
excelta corporation
342
2.87cm 0.48cm Each for $20.12
Description & Specifications

Specifications

Product Type Spatula, Mixing
For Use With (Application) Mixing and potting purpose
Material Stainless Steel
Precision Fine

Overall length: 7 in. (177.8mm)

Double-ended Spatula (Mfr. No. 342)

  • Polished stainless steel
  • Overall length: 7 in. (177.8mm)
  • Rounded blades: 1.125 in. (28.57mm) long, 0.188 in. (4.77mm) wide
Two-bladed Spatula(Mfr. No. 343)
  • Polished stainless steel
  • Overall length: 7 in. (177.8mm)
  • Rounded blade: 1.25 in. (31.75mm) long, 0.312 in. (7.92mm) wide
  • Square blade: 0.375 in. (9.52mm) long, 0.25 in. (6.35mm) wide
  • Square blade has sharp edge for scraping
Wooden-handled Spatula(Mfr. No. 345)
  • Stainless steel
  • Overall length: 8.25 in. (209.5mm)
  • Can be used for mixing and potting
  • Blade: 4.75 in. (120.6mm) long, 0.625 in. (15.8mm) wide