missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ High Precision (Three Star) Straight Tapered Flat Pointed Tweezers with PTFE Coated Tips
High Precision (Three Star) Straight Tapered Flat Pointed Tweezers with PTFE Coated Tips for handling labels or SMD components.
$183.31 - $187.81
Specifications
Tip Style | Straight Tapered, Flat |
---|---|
Length (English) | 4.75 in. |
Material | Stainless Steel, PTFE coated |
Length (Metric) | 120 mm |
Product Type | Tweezers, Flat pointed |
Catalog Number | Mfr. No. | Thickness (Metric) Tip | Thickness (English) Tip | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (Metric) Tip | Thickness (English) Tip | Price | Quantity | ||||
18-100-907
|
Excelta™
2ASATC15 |
0.03 mm | 1.5 mil |
Each for $183.31
|
|
||||
18-100-908
|
Excelta™
2ASATC30 |
0.076 mm | 3 mil |
Each for $187.81
|
|
||||
Description
- Made from anti-magnetic Neverust™ Stainless Steel
- Includes 1.5 and 3 mil rubber coated PTFE tips for scratchless gripping
- With high precision points
- Overall length: 120 mm (4.75 in.)
Specifications
Straight Tapered, Flat | |
Stainless Steel, PTFE coated | |
Tweezers, Flat pointed | |
Handling labels or SMD components | |
1.5 mm | |
0.393 in. | |
High-precision |
4.75 in. | |
120 mm | |
12 Pk. | |
0.06 in. | |
High | |
10 mm |