missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Excelta™ High Precision Angulated Cutting Tweezers: Stainless Steel

With ESD-safe coating to prevent surface rust

$379.39 - $436.09

Specifications

Length (English) 4.5 in.
Product Type Tweezers, Cutting
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Precision Material Tip Style Price Quantity  
Catalog Number Mfr. No. Precision Material Tip Style Price Quantity  
17456101 Excelta Corporation
15AS
Extreme Stainless Steel, Coated Radius Edge Each for $436.09
17467224 Excelta Corporation
15AHT
Ultra Carbide inserts on Stainless Steel, Coated Fine, Round Each for $410.94
17467223 Excelta Corporation
15AGWS
Extreme Stainless Steel Angled Each for $379.61
17467227 Excelta Corporation
15ARWS
Extreme Stainless Steel Fine, Round Each for $379.39
Specifications

Description

  • For cutting and stripping
  • Made up of stainless-steel

Description & Specifications

Specifications

4.5 in.
Each
0.03 cm
0.81 cm
Tweezers, Cutting
0.015 in.
0.32 in.