missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ General-Purpose Tweezers with Strong Tips
Designed to be used without magnification
Supplier: Excelta™ MMSE
Description
- Strong tips for long life
- Anti-magnetic
- Straight tips with medium points
Specifications
Straight, Strong | |
5 in. | |
127 mm | |
Each | |
0.015 in. | |
General | |
0.81 cm |
mm | |
Carbon Steel, Nickel Plated | |
Tweezers, General Purpose | |
For use without magnification | |
0.038 cm | |
0.32 in. | |
Boyle 5 |