missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Excelta™ Five Star Ergonomic Tweezers/Forceps

Features ESD-safe 1010 foam grips to provide relief from hand fatigue

$11.18 - $515.30

Specifications

Material Cobalt Alloy
Product Type Forceps
Quantity (No. per Case) Each
Height (English) Body 0.5 in.
Height (Metric) Body 1.27 cm
View More Specs

Products 4
Catalog Number Mfr. No. Length (English) Length (Metric) Tip Style Price Quantity  
Catalog Number Mfr. No. Length (English) Length (Metric) Tip Style Price Quantity  
17467133
View Documents
Excelta™
3COET
5.25 in. 133 mm Straight, Very Fine
Each for $90.48
 
17467140
View Documents
Excelta™
3CCOET
4.75 in. 120 mm Straight, Very Fine
Each for $11.18
 
17467163
View Documents
Excelta™
5COET
4.75 in. 120 mm Straight Tapered, Fine
Each for $515.30
 
17467195
View Documents
Excelta™
7COET
5 in. 127 mm Curved, Extra Fine
Each for $490.39
 
Description

Description

Specifications

Specifications

Cobalt Alloy
Each
1.27 cm
0.75 in.
Forceps
0.5 in.
0.04 in.
1.9 cm
SDS