Please login to your online account to display your discounted pricing

Excelta™ COBALTIMA™ Miniature Tweezers

With ultra fine tips suited for work under microscopes

$310.18 - $406.45

Specifications

Length (English) 3.13 in.
Length (Metric) 7.95cm
Material Cobalt Alloy
Product Type Cobaltima™ Miniature Tweezers
Quantity (No. per Case) Each
View More Specs
Products
Catalog Number Mfr. No. Thickness (English) Tip Width (English) Tip Width (Metric) Tip Tip Style Price Quantity    

17447124

 
excelta corporation
M3CO
0.016 in. 0.003 in. 0.007cm Straight Tip with Very Fine Point Each for $310.18

17447128

 
excelta corporation
M5CO
0.0004 in. 0.02 in. 0.05cm Tapered Tip with Very Fine Point Each for $340.76

17447133

 
excelta corporation
M51CO
0.0004 in. 0.002 in. 0.005cm Angled Bent Tip with Very Fine Point Each for $394.21

17447132

 
excelta corporation
M7CO
0.0012 in. 0.0027 in. 0.006cm Curved Tip with Very Fine Point Each for $373.91

17447131

 
excelta corporation
M6CO
0.0012 in. 0.0027 in. 0.006cm Angled Tip with Sharp Point Each for $406.45
Description & Specifications

Specifications

Length (English) 3.13 in.
Length (Metric) 7.95cm
Material Cobalt Alloy
Product Type Cobaltima™ Miniature Tweezers
Quantity (No. per Case) Each
Height (English) Body 0.01 in.
Height (Metric) Body 0.025cm
Precision Ultra
Width (English) Body 0.25 in.
Width (Metric) Body 0.635cm

  • 40% cobalt alloy
  • Radius inside tip edges to prevent marring
  • Working Temperature: 500°C (932°F)
  • Overall Length: 3.12 in. (7.9cm)