missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ COBALTIMA™ Miniature Tweezers
With ultra fine tips suited for work under microscopes
Supplier: Excelta™ M6CO
Description
- 40% cobalt alloy
- Radius inside tip edges to prevent marring
- Working Temperature: 500°C (932°F)
- Overall Length: 3.12 in. (7.9cm)
Specifications
Angled, Sharp | |
Cobalt Alloy | |
Tweezers, Cobaltima, Miniature | |
0.01 in. | |
Ultra | |
0.0027 in. | |
0.006 cm |
3.13 in. | |
80 mm | |
Each | |
0.025 cm | |
0.25 in. | |
0.635 cm | |
0.0012 in. |