missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Cobaltima™ Forceps with Extreme Fine Points
With ultra fine tips that are suited for microscopy
Supplier: Excelta™ 3CCO
Description
- 40% cobalt alloy for strength and durability
- Radius inside tip edges to prevent marring
- Finger grooves for added gripping power
- Working temperature: 500°C
Specifications
Straight, Very Fine | |
Cobalt Alloy | |
Forceps, Cobaltima | |
0.01 in. | |
Ultra | |
0.003 in. | |
0.0076 cm |
4.25 in. | |
108 mm | |
Each | |
0.0254 cm | |
0.32 in. | |
0.812 cm | |
0.002 in. |