missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Chip Handling Paddle Tip Tweezers
Antimagnetic stainless steel
Supplier: Excelta™ 116SA
Specifications
Paddle with 1 mm Hole | |
Stainless Steel | |
Tweezers, Chip Handling | |
For handling small cylindrical devices | |
0.03 cm | |
0.32 in. |
4.25 in. | |
107 mm | |
Each | |
0.015 in. | |
High | |
0.81 cm |