missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Carbofib-Tip Stainless Steel Tweezers
For safe handling of delicate parts
Supplier: Excelta™ 159RT
Description
- Conductive tips with surface resistivity: 103 ohm cm
- Carbon fiber (30%) added for stiffness
- Soft tips attached to stainless-steel body
- Screw-on replaceable tips
- Replacement tips available separately
- Temperature resistance to 121°C (249°F)
- ESD-safe
Specifications
Extra Fine | |
Stainless Steel | |
Tweezers | |
For safe handling of delicate parts | |
0.03 cm | |
0.32 in. | |
0.3 cm |
5 in. | |
127 mm | |
Each | |
0.015 in. | |
High | |
0.8 cm |