missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Angulated Stripping Tweezers
Three Star angled stripping tweezers strips insulated and coated wire exactly to AWG gauge without nicking
$544.03 - $544.03
Specifications
Length (English) | 4.5 in. |
---|---|
Length (Metric) | 114 mm |
Material | Carbon Steel |
Product Type | Tweezers, Stripping, Angulated |
Quantity (No. per Case) | Each |
Catalog Number | Mfr. No. | Diameter (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Price | Quantity | |||||
17468561
|
Excelta™
15ASTPE32 |
32 AWG |
Each for $544.03
|
|
17468560
|
Excelta™
15ASTPE30 |
30 AWG |
Each for $544.03
|
|
17468562
|
Excelta™
15ASTPE34 |
34 AWG |
Each for $544.03
|
|
17468563
|
Excelta™
15ASTPE36 |
36 AWG |
Each for $544.03
|
|
17468566
|
Excelta™
15ASTPE42 |
42 AWG |
Each for $544.03
|
|
17468565
|
Excelta™
15ASTPE40 |
40 AWG |
Each for $544.03
|
|
17468564
|
Excelta™
15ASTPE38 |
38 AWG |
Each for $544.03
|
|
17468567
|
Excelta™
15ASTPE44 |
44 AWG |
Each for $544.03
|
|
Description
- Carbon steel with flame-hardened blades
- Epoxy coated to prevent oxidation
- OAL is 4.5 in.
Specifications
4.5 in. | |
Carbon Steel | |
Each | |
0.015 in. | |
0.32 in. |
114 mm | |
Tweezers, Stripping, Angulated | |
Angled | |
0.0381 cm | |
0.812 cm |