missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Angulated Stripping Tweezers
Three Star angled stripping tweezers strips insulated and coated wire exactly to AWG gauge without nicking
Supplier: Excelta™ 15ASTPE32
Description
- Carbon steel with flame-hardened blades
- Epoxy coated to prevent oxidation
- OAL is 4.5 in.
Specifications
Angled | |
Carbon Steel | |
Tweezers, Stripping, Angulated | |
0.015 in. | |
0.32 in. | |
32 AWG |
4.5 in. | |
114 mm | |
Each | |
0.0381 cm | |
0.812 cm |