missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence XSR Precision Balances, Standard Weigh Pan

XSR precision balances offer a winning combination of reliable performance and truly ergonomic operation. Even under the harshest of weighing conditions, you can rely on these robust balances to help you meet your productivity targets.

Manufacturer:  Mettler Toledo™ 30317487

 View more versions of this product

Catalog No. 01-919-054



Description

Description

  • SmartPan weigh pan technology on 0.01g and 0.001g balances
  • 4.3 in. color capacitive touchscreen terminal, glove compatible
  • Storage of weighing methods
  • Integrated results notepad
  • Multiple interfaces for easy connectivity and data export: 4 x USB, 1 LAN, 1 RS232
  • Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
  • Export of process and results data to XML or Excel
  • Customizable tolerance profiles, with pre-defined quality and weighing settings
  • MinWeigh warning function
  • Balance ready StatusLight™
  • LevelControl: level warning with graphical leveling guide
  • Temperature and time programmable automatic adjustment (proFACT)
  • Password protected configuration
  • Integrated overload protection
  • Chemically resistant materials
  • Designed for easy cleaning
Specifications

Specifications

10 kg
FDA 21 CFRpart 11
XSR10001S
USB, LAN, RS232 compatible
0.1 g
Color Graphic Display
Documents
Promotions

Promotions